- Quickie Cut™ Thin Cut-Off Wheel
- 4 1/2 in Diameter
- 46 Grit
| Grit | 46 |
| Applicable Materials | Easily cuts Aluminum without loading |
| Abrasive Material | Non-Loading Aluminum Oxide |
| Type of Abrasive | Bonded |
| Arbor Diameter | 7/8 in |
| Dia. | 4.5 in |
| Tool Shape | Type 27 Rigid |
| Thickness | 0.045 in |
| RPM | 13300 rpm |
| Hardness Grade | S |
| Weight | 0.08 LB |

