- Quickie Cut™ Extra Thin Cut-Off Wheel, Type 27
- 6 in Diameter
- 60 Grit
| Type of Abrasive | Bonded |
| Hardness Grade | S |
| Dia. | 6 in |
| Thickness | 0.045 in |
| Abrasive Material | Zirconia/Aluminum Mix |
| Grit | 60 |
| Tool Shape | Type 27 |
| Applicable Materials | High Tensile Alloys, Stainless Steel, Ferrous and Non-Ferrous Metals |
| RPM | 10200 rpm |
| Arbor Diameter | 7/8 in |
| Weight | 0.14 LB |

