- Quickie Cut™ Extra Thin Cut-Off Wheel, Type 27
- 7 in Diameter
- 60 Grit
| Arbor Diameter | 7/8 in |
| RPM | 8600 rpm |
| Thickness | 0.045 in |
| Applicable Materials | High Tensile Alloys, Stainless Steel, Ferrous and Non-Ferrous Metals |
| Abrasive Material | Zirconia/Aluminum Mix |
| Dia. | 7 in |
| Hardness Grade | S |
| Tool Shape | Type 27 |
| Type of Abrasive | Bonded |
| Grit | 60 |
| Weight | 0.01 LB |

