- Quickie Cut™ Extra Thin Cut-Off Wheel
- 7 in Diameter
- 60 Grit
| Applicable Materials | Great on Steel, Stainless Steel |
| Type of Abrasive | Bonded |
| Abrasive Material | Aluminum Oxide |
| Dia. | 7 in |
| Arbor Diameter | 7/8 in |
| Thickness | 0.04 in |
| Hardness Grade | T |
| Tool Shape | Type 1-BFlex |
| Grit | 60 |
| Weight | 0.18 LB |

