- Thin Cut-Off Wheel
- 4 in Diameter
- 36 Grit
| Abrasive Material | Aluminum Oxide |
| Dia. | 4 in |
| Type of Abrasive | Bonded |
| RPM | 15300 rpm |
| Thickness | 0.09375 in |
| Used With | Right Angle Grinder/Sander |
| Hardness Grade | S |
| Tool Shape | Type 27 |
| Applicable Materials | Steel/Stainless |
| Grit | 36 |
| Weight | 0.0 LB |

