- Thin Cut-Off Wheel
- 7 in Diameter
- 36 Grit
| Type of Abrasive | Bonded |
| RPM | 8600 rpm |
| Hardness Grade | S |
| Grit | 36 |
| Dia. | 7 in |
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Steel/Stainless |
| Used With | Right Angle Grinder/Sander |
| Thickness | 0.09375 in |
| Arbor Diameter | 7/8 in |
| Tool Shape | Type 1 |
| Weight | 0.0 LB |

