- Depressed Center Wheel- 1/4" Grinding, Type 27
- 4 in Diameter
- 24 Grit
| Grit | 24 |
| Arbor Diameter | 3/8 in |
| Tool Shape | Type 27 |
| Thickness | 0.25 in |
| Type of Abrasive | Bonded |
| Applicable Materials | Cast Iron, Stainless Steel, Steel |
| Dia. | 4 in |
| RPM | 15300 rpm |
| Abrasive Material | Zirconia Aluminum Oxide |
| Hardness Grade | T |
| Used With | Air & Electric Grinders |
| Weight | 0.0 LB |

