- Quickie Cut™ Thin Cut-Off Wheel
- 9 in Diameter
- 60 Grit
| Applicable Materials | High Tensile Alloys, Stainless Steel, Ferrous and Non-Ferrous Metals |
| Thickness | 0.0625 in |
| Hardness Grade | S |
| Type of Abrasive | Bonded |
| Grit | 60 |
| Dia. | 9 in |
| Abrasive Material | Zirconia Aluminum Oxide |
| Arbor Diameter | 7/8 in |
| Tool Shape | Type 27 Rigid |
| Weight | 0.0 LB |

