- Depressed Center Wheel- 1/4" Grinding, Type 27
- 9 in Diameter
- 24 Grit
| Type of Abrasive | Bonded |
| Abrasive Material | White Aluminum Oxide |
| Dia. | 9 in |
| Applicable Materials | Ferrous Metals, Stainless Steel |
| Arbor Diameter | 7/8 in |
| Grit | 24 |
| Used With | Air & Electric Grinders |
| Thickness | 0.25 in |
| Tool Shape | Type 27 |
| Hardness Grade | S |
| RPM | 6600 rpm |
| Weight | 0.0 LB |

