- Super-Quickie Cut™ Cut-Off Wheel
- 4 1/2 in Diameter
- 60 Grit
| Tool Shape | Type 27 |
| Applicable Materials | Carbon, Stainless Steel |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Aluminum Oxide |
| Dia. | 4.5 in |
| Grit | 60 |
| Type of Abrasive | Bonded |
| Thickness | 0.045 in |
| RPM | 13300 rpm |
| Weight | 0.0 LB |

