- Super Quickie Cut™ Depressed Center Wheel, Type 27
- 4 1/2 in Diameter
- 24 Grit
| Grit | 24 |
| Hardness Grade | R |
| Arbor Diameter | 7/8 in |
| Applicable Materials | Cast Iron, Steel, Welds |
| RPM | 13300 rpm |
| Dia. | 4.5 in |
| Thickness | 0.125 in |
| Type of Abrasive | Bonded |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 27 |
| Weight | 0.0 LB |

