- Super Quickie Cut™ Depressed Center Wheel, Pipeline
- 4 1/2 in Diameter
- 24 Grit
| Dia. | 4.5 in |
| Grit | 24 |
| Applicable Materials | Metal |
| RPM | 13300 rpm |
| Thickness | 0.125 in |
| Hardness Grade | T |
| Used With | Right Angle Grinder |
| Type of Abrasive | Bonded |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 27 |
| Weight | 0.0 LB |

