- Resin Fibre Disc, Aluminum Oxide
- 4 in Diameter
| Used With | Right Angle Grinder/Sander |
| RPM | 15300 rpm |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 5/8 in |
| Grit | 100 |
| Type of Abrasive | Coated |
| Dia. | 4 in |
| Applicable Materials | Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics |
| Weight | 0.04 LB |

