- Resin Fibre Disc, Aluminum Oxide
- 4 1/2 in Diameter
| Applicable Materials | Ferrous Metals, Body Fillers, Paint, Plastics, Fiberglass |
| Grit | 16 |
| Abrasive Material | Aluminum Oxide |
| RPM | 13300 rpm |
| Arbor Diameter | 7/8 in |
| Used With | Right Angle Grinder/Sander |
| Type of Abrasive | Coated |
| Dia. | 4.5 in |
| Weight | 0.07 LB |

