- Resin Fibre Disc, Aluminum Oxide
- 4 1/2 in Diameter
| Dia. | 4.5 in |
| Abrasive Material | Aluminum Oxide |
| Used With | Right Angle Grinder/Sander |
| Applicable Materials | Fiberglass, Ferrous Metals, Body Fillers, Paint, Plastics |
| RPM | 15300 rpm |
| Grit | 80 |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Weight | 0.06 LB |

