- Resin Fibre Disc, Aluminum Oxide
- 5 in Diameter
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Dia. | 5 in |
| RPM | 12200 rpm |
| Arbor Diameter | 7/8 in |
| Applicable Materials | Ferrous Metals, Body Fillers, Paint, Plastics, Fiberglass |
| Grit | 16 |
| Used With | Right Angle Grinder/Sander |
| Weight | 0.41 LB |

