- Resin Fibre Disc, Aluminum Oxide
- 7 in Diameter
| Dia. | 7 in |
| Grit | 150, 30 |
| Used With | Right Angle Grinder/Sander |
| Applicable Materials | Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics |
| RPM | 8600 rpm |
| Type of Abrasive | Coated |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.0 LB |

