- Resin Fibre Disc, Aluminum Oxide
- 7 in Diameter
| Type of Abrasive | Coated |
| Grit | 120 |
| Applicable Materials | Fiberglass, Ferrous Metals, Body Fillers, Paint, Plastics |
| Arbor Diameter | 7/8 in |
| Used With | Right Angle Grinder/Sander |
| Abrasive Material | Aluminum Oxide |
| Dia. | 7 in |
| RPM | 8600 rpm |
| Weight | 0.1 LB |

