- Resin Fibre Disc, Aluminum Oxide
- 9 in Diameter
| Dia. | 9 in |
| Used With | Right Angle Grinder/Sander |
| Applicable Materials | Ferrous Metals, Body Fillers, Paint, Plastics, Fiberglass |
| RPM | 6600 rpm |
| Grit | 24 |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.23 LB |

