- Resin Fibre Disc, Aluminum Oxide
- 9 in Diameter
| Arbor Diameter | 7/8 in |
| Dia. | 9 in |
| Type of Abrasive | Coated |
| Grit | 80 |
| Applicable Materials | Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics |
| RPM | 6600 rpm |
| Used With | Right Angle Grinder/Sander |
| Abrasive Material | Aluminum Oxide |
| Weight | 0.16 LB |

