- Resin Fibre Disc, Zirconia
- 4 1/2 in Diameter
| Used With | Right Angle Grinder/Sander |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Zirconia |
| Applicable Materials | Stainless Steel, Iconel, Titanium, Tool Steel |
| RPM | 13300 rpm |
| Type of Abrasive | Coated |
| Grit | 80 |
| Dia. | 4.5 in |
| Weight | 0.01 LB |

