- Resin Fibre Disc, Zirconia
- 5 in Diameter
| Arbor Diameter | 7/8 in |
| Grit | 24 |
| Applicable Materials | Tool Steel, Stainless Steel, Titanium, Iconel |
| RPM | 12200 rpm |
| Used With | Right Angle Grinder/Sander |
| Abrasive Material | Zirconia |
| Dia. | 5 in |
| Type of Abrasive | Coated |
| Weight | 0.06 LB |

