- Resin Fibre Disc, Zirconia
- 7 in Diameter
| Abrasive Material | Zirconia |
| Arbor Diameter | 7/8 in |
| RPM | 8600 rpm |
| Used With | Right Angle Grinder/Sander |
| Dia. | 7 in |
| Grit | 80 |
| Type of Abrasive | Coated |
| Applicable Materials | Tool Steel, Stainless Steel, Titanium, Iconel |
| Weight | 0.24 LB |

