- Resin Fibre Disc, Zirconia
- 9 in Diameter
| Dia. | 9 in |
| Used With | Right Angle Grinder/Sander |
| Applicable Materials | Iconel, Stainless Steel, Titanium, Tool Steel |
| Type of Abrasive | Coated |
| Grit | 80 |
| RPM | 6600 rpm |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Zirconia |
| Weight | 0.0 LB |

