- Resin Fibre Disc, Ceramic
- 4 1/2 in Diameter
| RPM | 15300 rpm |
| Type of Abrasive | Coated |
| Used With | Right Angle Grinder/Sander |
| Abrasive Material | Ceramic |
| Arbor Diameter | 7/8 in |
| Grit | 80 |
| Dia. | 4.5 in |
| Applicable Materials | Stainless Steel, Iconel |
| Weight | 0.0 LB |
| RPM | 15300 rpm |
| Type of Abrasive | Coated |
| Used With | Right Angle Grinder/Sander |
| Abrasive Material | Ceramic |
| Arbor Diameter | 7/8 in |
| Grit | 80 |
| Dia. | 4.5 in |
| Applicable Materials | Stainless Steel, Iconel |
| Weight | 0.0 LB |