- Resin Fibre Disc, Ceramic
- 5 in Diameter
| Used With | Right Angle Grinder/Sander |
| RPM | 12200 rpm |
| Abrasive Material | Ceramic |
| Grit | 36 |
| Applicable Materials | Stainless Steel, Iconel |
| Dia. | 5 in |
| Type of Abrasive | Coated |
| Arbor Diameter | 7/8 in |
| Weight | 3.75 LB |
| Used With | Right Angle Grinder/Sander |
| RPM | 12200 rpm |
| Abrasive Material | Ceramic |
| Grit | 36 |
| Applicable Materials | Stainless Steel, Iconel |
| Dia. | 5 in |
| Type of Abrasive | Coated |
| Arbor Diameter | 7/8 in |
| Weight | 3.75 LB |