- Air-Cooled Rubber Back-Up Pad
- 5 in Diameter
- Ribbed Face
| Type of Abrasive | Bonded |
| Hardness Grade | Medium |
| Dia. | 5 in |
| Face Type | Ribbed |
| Weight | 0.0 LB |
| Type of Abrasive | Bonded |
| Hardness Grade | Medium |
| Dia. | 5 in |
| Face Type | Ribbed |
| Weight | 0.0 LB |