- Resin Fibre Disc, Silicon Carbide
- 5 in Diameter
| Used With | Right Angle Grinder/Sander |
| Type of Abrasive | Coated |
| RPM | 12200 rpm |
| Arbor Diameter | 7/8 in |
| Grit | 16 |
| Dia. | 5 in |
| Abrasive Material | Silicon Carbide |
| Applicable Materials | Fiberglass, Masonry, Plastics, Titanium |
| Weight | 0.0 LB |

