- Resin Fibre Disc, Aluminum Oxide
- 9 in Diameter
| Type of Abrasive | Coated |
| Dia. | 9 in |
| Applicable Materials | Aluminum, Malleable Non-Ferrous Materials |
| Grit | 50 |
| Used With | Right Angle Grinder/Sander |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 7/8 in |
| RPM | 6600 rpm |
| Weight | 0.0 LB |

