- Resin Fibre Disc w/Spindle
- 4 1/2 in Diameter
| Dia. | 4.5 in |
| Applicable Materials | Fiberglass, Ferrous Metals, Body Fillers, Paint, Plastics |
| RPM | 13300 rpm |
| Grit | 36 |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 7/8 in |
| Weight | 5.0 LB |

