- Resin Fibre Disc w/Spindle
- 4 1/2 in Diameter
| Grit | 50 |
| Dia. | 4.5 in |
| Used With | Right Angle Grinder/Sander |
| Type of Abrasive | Coated |
| Arbor Diameter | 7/8 in |
| RPM | 13300 rpm |
| Abrasive Material | Aluminum Oxide |
| Applicable Materials | Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics |
| Weight | 4.0 LB |

