- Resin Fibre Disc w/Spindle
- 5 in Diameter
| RPM | 12200 rpm |
| Applicable Materials | Fiberglass, Ferrous Metals, Body Fillers, Paint, Plastics |
| Grit | 36 |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Dia. | 5 in |
| Arbor Diameter | 7/8 in |
| Weight | 6.0 LB |
| RPM | 12200 rpm |
| Applicable Materials | Fiberglass, Ferrous Metals, Body Fillers, Paint, Plastics |
| Grit | 36 |
| Type of Abrasive | Coated |
| Abrasive Material | Aluminum Oxide |
| Dia. | 5 in |
| Arbor Diameter | 7/8 in |
| Weight | 6.0 LB |