- Resin Fibre Disc w/Spindle
- 5 in Diameter
| RPM | 12200 rpm |
| Used With | Right Angle Grinder/Sander |
| Grit | 60 |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Zirconia Aluminum |
| Type of Abrasive | Coated |
| Dia. | 5 in |
| Weight | 5.0 LB |
| RPM | 12200 rpm |
| Used With | Right Angle Grinder/Sander |
| Grit | 60 |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Zirconia Aluminum |
| Type of Abrasive | Coated |
| Dia. | 5 in |
| Weight | 5.0 LB |