- Resin Fibre Disc, Aluminum Oxide, Quick-Lock
- 4 1/2 in Diameter
| RPM | 13300 rpm |
| Grit | 24 |
| Abrasive Material | Aluminum Oxide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type of Abrasive | Coated |
| Dia. | 4.5 in |
| Used With | Right Angle Grinder/Sander |
| Applicable Materials | Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics |
| Weight | 0.0 LB |

