- Resin Fibre Disc, Aluminum Oxide, Quick-Lock
- 9 in Diameter
| Type of Abrasive | Coated |
| Dia. | 9 in |
| RPM | 6600 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Applicable Materials | Body Fillers, Ferrous Metals, Fiberglass, Paint, Plastics |
| Abrasive Material | Aluminum Oxide |
| Grit | 80 |
| Used With | Right Angle Grinder/Sander |
| Weight | 0.0 LB |

