- Resin Fibre Disc, Zirconia
- 5 in Diameter
| Grit | 60 |
| Dia. | 5 in |
| Abrasive Material | Zirconia |
| RPM | 12200 rpm |
| Used With | Right Angle Grinder/Sander |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type of Abrasive | Coated |
| Applicable Materials | Iconel, Stainless Steel, Titanium, Tool Steel |
| Weight | 0.0 LB |

