- Resin Fibre Disc, Zirconia
- 7 in Diameter
| Applicable Materials | Iconel, Stainless Steel, Titanium, Tool Steel |
| Grit | 80 |
| Used With | Right Angle Grinder/Sander |
| RPM | 8600 rpm |
| Dia. | 7 in |
| Abrasive Material | Zirconia |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Weight | 0.0 LB |

