- Resin Cup Wheel
- 4 in Diameter
- 16 Grit
| Dia. | 4 in |
| Abrasive Material | Aluminum Oxide |
| Thickness | 2 in |
| Grit | 16 |
| Hardness Grade | Q |
| RPM | 9070 rpm |
| Applicable Materials | Ferrous Metal, Tough Steel |
| Tool Shape | Type 11 |
| Type of Abrasive | Bonded |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 2.05 LB |

