- Resin Cup Wheel
- 4 in Diameter
- 16 Grit
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 11 |
| Dia. | 4 in |
| Thickness | 2 in |
| Type of Abrasive | Bonded |
| Grit | 16 |
| RPM | 9070 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Hardness Grade | N |
| Applicable Materials | Castings, Cast Iron, Aluminum |
| Weight | 1.74 LB |

