- Resin Cup Wheel
- 5 in Diameter
- 24 Grit
| Grit | 24 |
| Dia. | 5 in |
| Hardness Grade | Q |
| Tool Shape | Type 11 |
| RPM | 7260 rpm |
| Type of Abrasive | Bonded |
| Applicable Materials | Steel, Ferrous Metals |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Abrasive Material | Aluminum Oxide |
| Thickness | 2 in |
| Weight | 2.72 LB |

