- Resin Cup Wheel
- 5 in Diameter
- 16 Grit
| Tool Shape | Type 11 |
| Dia. | 5 in |
| Type of Abrasive | Bonded |
| RPM | 7260 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Hardness Grade | N |
| Applicable Materials | Castings, Cast Iron, Aluminum |
| Grit | 16 |
| Abrasive Material | Aluminum Oxide |
| Thickness | 2 in |
| Weight | 0.0 LB |

