- Resin Cup Wheel
- 6 in Diameter
- 24 Grit
| Abrasive Material | Aluminum Oxide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Tool Shape | Type 11 |
| RPM | 6048 rpm |
| Applicable Materials | Ferrous Metal, Tough Steel |
| Thickness | 2 in |
| Dia. | 6 in |
| Hardness Grade | Q |
| Type of Abrasive | Bonded |
| Grit | 24 |
| Weight | 4.13 LB |

