- Resin Cones & Plugs
- 2 3/4 in Diameter
- 24 Grit
| Grit | 24 |
| Applicable Materials | Steel, Ferrous Metals, Ferrous Metal, Tough Steel |
| Hardness Grade | R |
| RPM | 13195 rpm |
| Abrasive Material | Aluminum Oxide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Dia. | 2.75 in |
| Type of Abrasive | Bonded |
| Thickness | 3.5 in |
| Tool Shape | Type 16 |
| Weight | 0.0 LB |

