- Resin Cones & Plugs
- 2 in Diameter
- 24 Grit
| RPM | 18144 rpm |
| Hardness Grade | R |
| Dia. | 2 in |
| Applicable Materials | Steel, Ferrous Metals, Ferrous Metal, Tough Steel |
| Thickness | 3 in |
| Tool Shape | Type 17 |
| Type of Abrasive | Bonded |
| Grit | 24 |
| Abrasive Material | Aluminum Oxide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.06 LB |

