- Resin Cones & Plugs
- 2 in Diameter
- 24 Grit
| Type of Abrasive | Bonded |
| Applicable Materials | Steel, Ferrous Metals, Ferrous Metal, Tough Steel |
| Abrasive Material | Aluminum Oxide |
| RPM | 24192 rpm |
| Hardness Grade | R |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Thickness | 3.5 in |
| Dia. | 2 in |
| Grit | 24 |
| Tool Shape | Type 18 |
| Weight | 1.13 LB |

