- Resin Cones & Plugs
- 1 1/2 in Diameter
- 24 Grit
| Abrasive Material | Aluminum Oxide |
| Grit | 24 |
| Hardness Grade | R |
| Thickness | 2.5 in |
| Applicable Materials | Steel, Ferrous Metals, Ferrous Metal, Tough Steel |
| Dia. | 1.5 in |
| RPM | 24192 rpm |
| Type of Abrasive | Bonded |
| Arbor Thread - TPI or Pitch | 3/8 in - 24 |
| Tool Shape | Type 18R |
| Weight | 0.42 LB |

