- Air-Cooled Rubber Back-Up Pad
- 4 in Diameter
- Smooth Face
| Face Type | Smooth |
| Type of Abrasive | Bonded |
| Dia. | 4 in |
| Hardness Grade | Medium |
| Weight | 0.0 LB |
| Face Type | Smooth |
| Type of Abrasive | Bonded |
| Dia. | 4 in |
| Hardness Grade | Medium |
| Weight | 0.0 LB |