Skip to content Skip to navigation menu
CGW Abrasives421-49521

421-49521

Air-Cooled Rubber Back-Up Pads
Item #101560895
  • Air-Cooled Rubber Back-Up Pad
  • 4 1/2 in Diameter
  • Smooth Face
CGW Abrasives421-49521
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Air-Cooled Rubber Back-Up Pad
  • 4 1/2 in Diameter
  • Smooth Face
Type of Abrasive Bonded
Face Type Smooth
Hardness Grade Medium
Dia. 4.5 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison