- Flap Disc, Z3 -100% Zirconia, Regular
- 6 in Diameter
- 40 Grit
- Zirconia Aluminum
| Applicable Materials | Non-Ferrous Metals, Woods, Plastics |
| Grit | 40 |
| Type of Abrasive | Coated |
| Used With | Right Angle Grinder/Sander |
| Abrasive Material | Zirconia Aluminum |
| RPM | 10200 rpm |
| Arbor Diameter | 7/8 in |
| Dia. | 6 in |
| Type | Type 27 Regular |
| Tool Shape | Type 27 |
| Thickness Size | Regular |
| Weight | 0.0 LB |

