- Flap Disc, Z3 - Ultimate 100% Zirconia
- 4 1/2 in Diameter
- 36 Grit
- Zirconia
| Grit | 36 |
| Abrasive Material | Zirconia |
| Type of Abrasive | Coated |
| Used With | Right Angle Grinder/Sander |
| RPM | 13300 rpm |
| Tool Shape | Type 29 |
| Dia. | 4.5 in |
| Applicable Materials | Non-Ferrous Metals, Plastics, Woods |
| Arbor Diameter | 7/8 in |
| Weight | 0.0 LB |

